Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Combination Wrench, SAE, 13/32" Size
Mfr # W-601A
Zoro # G5916946
product price:Â
$
63.75
/ea
Key Features
Overall Length
6 1/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
13/32 in
Head Offset Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-601A
- Zoro #
- G5916946
- UPC #
- 702535894450
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 1/4 in
- Head Size
- 13/32 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 13/32 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.