1/4in Dr. 3/8in Deep Hand Socket
- Mfr # 285212
- Zoro # G323580927
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285212
- Zoro #
- G323580927
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/8 Inch Size 1/4 Inch Drive High-Quality Chrome Finish - 285212 Deep Hand Socket This 3/8in deep hand socket is built for consistent fit and durability in professional tool kits. With a 1/4in drive and 6-point geometry, it is designed to engage fasteners securely while helping reduce rounding during use. Made from Chromium-vanadium steel alloy and finished with a tough chrome polish, it resists corrosion in shop environments and maintains a clean, professional appearance. The size is permanently stamped for quick identification when organizing or selecting sockets. Key Benefits 6-point 3/8in deep socket design helps reduce slippage and fastener rounding. 1/4in drive size supports compatibility with common professional ratchets and extensions. 50mm overall length provides added reach compared to standard shallow sockets. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish offers added corrosion resistance and easy wipe-clean maintenance. Stamped size markings provide fast identification and improved tool organization. Meets or exceeds ANSI standards for dependable performance in demanding conditions. It combines a deep-profile reach, durable steel construction, and corrosion-resistant chrome finish to support reliable, repeatable work over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.