Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Concrete Chisel, 15" L, 1-3/8" Hex
Mfr # C-10
Zoro # G6297895
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Material
Aluminum Bronze
Application
For Cutting Concrete, Bricks and Other Masonry
Tether Capable
Not Tether Capable
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-10
- Zoro #
- G6297895
- UPC #
- 702535879631
- Country of Origin
- United States
- Item
- Concrete Chisel
- Material
- Aluminum Bronze
- Application
- For Cutting Concrete, Bricks and Other Masonry
- Tether Capable
- Not Tether Capable
- Number of Pieces
- 1
- Hex
- 1 3/8 in
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Meets/Exceeds
- FM Approved
- Style
- Conrete
- Tether Style
- Not Tether Capable
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Shank Shape
- Hexagon
- Corrosion-Resistant
- Yes
- Standards
- FM
- Material Applications
- For Brick, For Concrete & Stone
- Chisel Type
- Concrete Chisel
- Includes Handle
- No
- Weight
- 6.5 lb
- Tether Ready
- No
- Includes Striking Cap
- No
- Handle Material
- Aluminum Bronze
- Blade Tip Shape
- Diamond
- Grip Style
- Plain
Description
Concrete Chisel, Chisel Type Concrete Chisel, Material Applications For Brick, For Concrete & Stone, Blade Tip Shape Diamond, Blade Width 1 3/4 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 15 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes