Zoro Homepage

Crimped Wire End Wire Brush, 20, 000 RPM

  • Mfr # EB-1C

  • Zoro # G5167775


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Straight Grinder, Drill Press, Pencil Grinder
Brush Dia.
1 in
Wire Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-1C
Zoro #
G5167775
UPC #
702535879433
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.014 in
Overall Length
3 in
Abrasive Shank Size
1/4 in
Arbor Hole Size
No Arbor
Bristle Length
1 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Straight Grinder, Drill Press, Pencil Grinder
Max. RPM
20,000 RPM

Description

End Brush, Product Type End Brush, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 1 in, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.