Shop AMPCO SAFETY TOOLS

Dbl Box End Wrench, Non-Spark, 1 x1-1/8 in

  • Mfr # W-3240

  • Zoro # G5170803


product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
15 in
Size
1" x 1-1/8"
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-3240
Zoro #
G5170803
UPC #
702535893668
Country of Origin
United States
Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Box End Style
Spline
Wrench Item
Box End Wrench
Wrench Material
Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Offset
15 Degrees
Head Offset Angle
15 Degrees
Nonsparking
Yes
Weight
1.3 lb
Tether Style
Tether Capable
Grip Style
Ergonomic
Corrosion Resistant
Yes
Ratcheting
No
Handle Type
One Piece
Box End Type
12-Point Box End
Non-Magnetic
Yes
Measurement Type
SAE

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 1 in, 1 1/8 in, Overall Length 15 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & reviews