Shop GENIUS TOOLS
Create Account
10 x 11mm Double Ended Offset Ring Wrench
- Mfr # 741011
- Zoro # G223584247
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741011
- Zoro #
- G223584247
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 10x11mm Mirror Finish Durable Chrome Vanadium Steel - 741011 Professional Hand Tool SKU: 741011. This 10 x 11mm double ended offset ring wrench is built for consistent fit and control when turning fasteners, especially where clearance is limited. The offset ring ends help improve access while keeping your hand away from surrounding surfaces. Constructed from chromium-vanadium steel alloy and finished with a mirror polish, it balances strength, durability, and corrosion resistance for long-term shop use. With an overall length of 197mm (7.76 inches), it offers a practical mix of reach and handling. Key Benefits 10 x 11mm double ended offset ring design supports versatile fastener access. 197mm (7.76 inches) length balances reach, leverage, and control. Chrome vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help protect the tool in demanding environments. Forged and heat treated construction improves durability under heavy professional use. Mirror finish adds wear protection and makes cleaning easier after jobs. Stamped sizes provide permanent, quick identification in toolboxes and trays. Designed for professional technicians, this wrench is made to hold up over a lifetime of heavy use while keeping sizing easy to read and performance reliable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.