Dbl Box Wrench, Non-Spark, 1-1/4x1-5/16 in
- Mfr # W-3261
- Zoro # G5169227
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Finish
Natural
Overall Length
19 1/4 in
Size
1-1/4" x 1-5/16"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-3261
- Zoro #
- G5169227
- UPC #
- 702535893705
- Country of Origin
- United States
Dimensions
- Overall Length
- 19 1/4 in
- Size
- 1-1/4" x 1-5/16"
- Head Size
- 1 1/4 in, 1 5/16 in
- Wrench Head Sizes
- 1 1/4 in, 1 5/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 19 1/4 in
- Length
- 19 1/4 in
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 1 1/4 in, 1 5/16 in, Overall Length 19 1/4 in, 15 Degrees , SAE, Offset, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.