Shop MILWAUKEE TOOL

Multi-Bit Screwdriver, 9 in L

  • Mfr # 48-22-2907
  • Zoro # G810914044

product price: 
$
19.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
3/16 in, 1/4 in
Overall Length
9 in
Number of Pieces
15
Measurement Type
Torx
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2907
Zoro #
G810914044
UPC #
045242630509
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Number of Pieces
15
Measurement Type
Torx
Finish
Chrome
Tip Style
Nut Driver, Phillips, Slotted, Torx
Handle Type
Ergonomic
ESD Safe
No
Handle Material
Plastic, Rubber
Bit Retainer Type
Magnetic
Ratcheting
No
Insulated
No
Replaceable Shank
Yes
Number of Bits
13
Bit Storage
In Handle
For Screw Type
Nut Driver, Phillips, Slotted, Torx
Non-Sparking
No
Number of Tips
13
Grip Style
Cushion
Single/Double End Bits
Single End
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included

Dimensions

Drive Size
3/16 in, 1/4 in
Overall Length
9 in
Shank Length
1 1/2 in
Tip Size
1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25, T27, T30, T7, T8, T9
Sizes Included
1/4 in (Nut Driver), 1/4 in (Slotted), 3/16 in (Slotted), P1, P2, T10, T15, T20, T25, T27, T30, T7, T8, T9
Wire Rope Length
9 in
Length
9 in

Description

Multi-Bit Screwdriver, Tip Size 1/4 in, 3/16 in, P1, P2, T10, T15, T20, T25, T27, T30, T7, T8, T9, Tip Style Nut Driver, Phillips, Slotted, Torx, Magnetic, Cushion, Bit Storage In Handle, Single End, Shank Length 1 1/2 in, Drive Size 3/16 in, 1/4 in, ESD Safe No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.