Zoro Homepage

Dbl Open Wrench, Non-Spark, 5/18 x11/16 in

  • Mfr # WO-5/8X11/16

  • Zoro # G5170331


product price: $67.59
/ea

Key Features

Material
Aluminum Bronze
Size
5/8" x 11/16"
SAE or Metric
SAE
Overall Length
6 7/8 in
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-5/8X11/16
Zoro #
G5170331
UPC #
702535897024
Country of Origin
United States

Dimensions

Size
5/8" x 11/16"
Overall Length
6 7/8 in
Wrench Head Sizes
5/18 in, 11/16 in
Head Size
5/8 in, 11/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Head Angle
15 Degrees
Head Movement
Fixed
Tether Capable
Tether Capable
Finish
Natural
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Item
Open End Wrench
Reversing
No
Insulated
No
Standards
FM Approved
Head Type
Standard
Opening Type
Rounded
Handle Type
One Piece
Corrosion Resistant
Yes
Tether Style
Tether Capable
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Weight
0.4 lb
Measurement Type
SAE
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Nonsparking
Yes
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 5/8 in, 11/16 in, Overall Length 6 7/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.