Dbl Open Wrench, Non-Spark, 5/8 x 3/4 in
Mfr # WO-5/8X3/4
Zoro # G5170401
product price: $66.29
/eaKey Features
Material
Aluminum Bronze
Size
5/8" x 3/4"
SAE or Metric
SAE
Overall Length
6 7/8 in
Wrench Product Grouping
Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WO-5/8X3/4
Zoro #
G5170401
UPC #
702535897031
Country of Origin
United States
Dimensions
Size
5/8" x 3/4"
Overall Length
6 7/8 in
Head Size
5/8 in, 3/4 in
Wrench Head Sizes
5/8 in, 3/4 in
Wrench Length Style
Standard
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 5/8 in, 3/4 in, Overall Length 6 7/8 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.