Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Double Box End Wrench, 7/8 x 1 in
Mfr # W-3210
Zoro # G5058672
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Finish
Natural
Overall Length
14 3/4 in
Size
7/8" x 1"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-3210
- Zoro #
- G5058672
- UPC #
- 702535893620
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 3/4 in
- Size
- 7/8" x 1"
- Wrench Head Sizes
- 7/8 in, 1 in
- Head Size
- 7/8 in, 1 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 14 3/4 in
- Length
- 14 3/4 in
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 7/8 in, 1 in, Overall Length 14 3/4 in, 15 Degrees , SAE, Offset, Tether Capable