Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 11/16in 12-pt Hand Socket
- Mfr # 675286
- Zoro # G923582789
original price:Â $87.06 , new price: $78.35 , 10 percent off
new price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675286
- Zoro #
- G923582789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 11/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675286 Professional Hand Socket SKU: 675286. This 3/4 inch drive, 2 11/16 inch, 12-point hand socket is built for consistent fit and reliable service in demanding tool sets. With an 85mm (3.35 inch) overall length, it balances access and control when working around larger fasteners. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability, with anti-corrosive properties to help it hold up over time. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support faster identification and better organization. Key Benefits 3/4 inch drive with 2 11/16 inch size for larger fasteners. 12-point opening provides a secure fit and helps reduce slippage. 85mm (3.35 inch) overall length balances reach and tool control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties and chrome polished finish help resist corrosion. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for safety and performance consistency. Designed for professional technicians and built for long-term heavy use, this socket focuses on durability, clear size identification, and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.