Zoro Homepage

Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking

  • Mfr # W-4

  • Zoro # G2511494


product price: $33.59
/ea

Key Features

Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
6 in
Height (In.)
3/4 in
Material
Aluminum Bronze
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-4
Zoro #
G2511494
UPC #
702535892081
Country of Origin
United States

Dimensions

Length (In.)
6 in
Height (In.)
3/4 in
Width (In.)
1 1/2 in
Maximum Height
3/4 in
Width
1 1/2 in
Length
6 in

Details

Item
Flange Wedge
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Material
Aluminum Bronze
Standards
FM Approved
Weight
0.8 lb
Wedge Type
Flange Wedge
Non-Magnetic
Yes
Features
Corrosion-Resistant
Non-Sparking
Yes

Description

When you need to keep your work area safe, this AMPCO W-4 Flange Wedge is the perfect solution. The non-sparking and non-magnetic material means it will not produce any sparks or magnetic fields that could cause a fire. Made of high strength nickel aluminum bronze, this flange wedge is corrosion resistant and can withstand harsh environments. Its 1 1/2 in. width and 6 in. length mean it can fit into tight spaces with ease. This flange wedge has a height of 3/4 in., which makes it easy to insert between pipes for set up purposes. With its high strength properties, this AMPCO Flange Wedge is an essential tool for keeping your work space safe from fire hazards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.