Flange Wedge, Nonsparking, 1 1/4 x 7 In

AMPCO| Zoro #: G1159024| Mfr #: W-5

$18.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/4Height (In.): 1/2Material: High Strength Nickel Aluminum Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159024 Mfr #: W-5
Width (In.): 1-1/4Height (In.): 1/2
Material: High Strength Nickel Aluminum BronzeStandards: FM Approved
Type: Non-Sparking, Non-Magnetic, Corrosion ResistantLength (In.): 7
Item: Flange WedgeCountry of Origin (subject to change): United States

Description

Flange Wedge, Non-Sparking, Non-Magnetic, Corrosion Resistant, Length (In.) 7, Width (In.) 1-1/4, Height (In.) 1/2, Material High Strength Nickel Aluminum Bronze, Standards FM Approved

Reviews