1 in Dr. 39mm Deep Impact Socket
- Mfr # 849539
- Zoro # G725062168
product price:Â
$
42.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849539
- Zoro #
- G725062168
- UPC #
- 193016192491
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 39mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849539 Deep Impact Socket This 39mm deep impact socket is built for professional service work where high torque and durability matter. The 1 in drive size supports heavy-duty impact applications, while the deep profile improves access on longer fasteners and recessed hardware. Constructed from Chromium Molybdenum alloy steel, it combines strength with anti-corrosive properties for long-term shop use. Clear, permanently stamped size markings help reduce selection errors and keep tool organization consistent across your socket set. Key Benefits 1 in drive, 39mm deep impact socket suited for heavy-duty impact use. 90mm overall length improves reach on recessed or extended fasteners. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist wear and surface corrosion. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings support fast identification and tool organization. SKU 849539 is designed and made for professional technicians who rely on repeatable performance under impact loads. The material choice, heat treatment, and black oxide finish support long service life, while the deep profile and clear markings help maintain efficient workflow in demanding environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.