Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Flange Wedge, Nonsparking, 1/4 x 3 1/4 In
Mfr # W-1
Zoro # G0284453
product price:Â
$
15.49
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
3 1/4 in
Height (In.)
1/4 in
Material
Aluminum Bronze
Width (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-1
- Zoro #
- G0284453
- UPC #
- 702535892050
- Country of Origin
- United States
Dimensions
- Length (In.)
- 3 1/4 in
- Height (In.)
- 1/4 in
- Width (In.)
- 1/2 in
- Length
- 3 1/4 in
- Width
- 1/2 in
- Maximum Height
- 1/4 in
Details
- Item
- Flange Wedge
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Weight
- 0.1 lb
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Features
- Corrosion-Resistant
- Wedge Type
- Flange Wedge
Description
The AMPCO W-1 Flange Wedge is the tool you will want to have on hand when working with flanges. It has a non-sparking, non-magnetic and corrosion resistant design that makes it ideal for use in explosive atmospheres. Made of high strength nickel aluminum bronze, this 1/4 x 3 1/4 in. flange wedge is both strong and durable. Ideal for use with flanges that require alignment or set up, the flange wedge helps prevent damage to parts and equipment while ensuring the work area remains safe at all times. The AMPCO Flange Wedge is an essential tool for any technician who works with flanges regularly.