Shop GENIUS TOOLS
Create Account
1 in Dr. 60mm Deep Impact Socket
- Mfr # 849560
- Zoro # G125062270
product price:Â
$
104.18
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849560
- Zoro #
- G125062270
- UPC #
- 193016836234
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 60mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849560, Deep Impact Socket Built for high-torque impact work, this 60mm deep impact socket pairs a 1 in drive size with an extended 110mm (4.33 in) overall length for improved fastener reach. It is engineered for professional technicians who need consistent fit, durability, and quick size identification in demanding shop conditions. Manufactured from Chromium Molybdenum alloy steel, it is designed for high strength and long service life. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and a strong inner core, while helping resist corrosion over time. Key Benefits 60mm deep impact socket designed to handle demanding high-torque applications. 1 in drive and 110mm (4.33 in) length for deeper fastener access. Chromium Molybdenum alloy steel construction supports strength and durability. Matte black oxide coating adds toughness and helps resist corrosion. Oil-quenched heat treatment improves exterior wear resistance and core strength. Permanently stamped size markings enable fast, reliable identification in storage. SKU: 849560. This socket is designed and made for professional technicians and built to perform over a lifetime of heavy use. Clear stamped markings support tool organization, while the deep profile and hardened CR-Mo build help maintain reliability under impact loads and repeated service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.