Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Flange Wedge, Nonsparking, 2 x 8 In
Mfr # W-9
Zoro # G3481877
product price:Â
$
58.49
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
8 in
Height (In.)
3/4 in
Material
Aluminum Bronze
Width (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-9
- Zoro #
- G3481877
- UPC #
- 702535892135
- Country of Origin
- United States
Dimensions
- Length (In.)
- 8 in
- Height (In.)
- 3/4 in
- Width (In.)
- 2 in
- Maximum Height
- 3/4 in
- Length
- 8 in
- Width
- 2 in
Details
- Item
- Flange Wedge
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Non-Magnetic
- Yes
- Weight
- 1.66 lb
- Non-Sparking
- Yes
- Wedge Type
- Flange Wedge
- Features
- Corrosion-Resistant
Description
This AMPCO W-9 Flange Wedge is a tool that will prove to be very useful in a variety of settings. It can be used as a spacer, providing the necessary space between two objects. The high strength nickel aluminum bronze flange wedge is corrosion resistant and non-magnetic. With an overall length of 8 in., width of 2 in., and height of 3/4 in., this tool provides great stability. Its nonsparking feature makes it safe for use around gas lines and other areas where sparks could cause an explosion or fire. If you are looking for the perfect tool to help you out with your next project, this AMPCO W-9 Flange Wedge will do the trick.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.