Shop NICHOLSON
See all product information
Create Account
6" Square Double Cut Smooth File
- Mfr # 13033
- Zoro # G3999581
product price:Â
$
14.25
/ea
Key Features
Profile Shape
Square
Length
6 in
Thickness
15/64 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13033
- Zoro #
- G3999581
- UPC #
- 037103130334
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Recommended Handle
- 21474 Plastic, Mfr. No. 21520N Wood
- Edges
- Double Cut
- Finish
- Natural
- Handle Design
- None
- Number of Pieces
- 1
- File Body Finish
- Natural
- File Coarseness
- Smooth Cut
- Face Cut Style
- Double-Cut
- Rigidity
- Rigid
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21520N Wood
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Edge Cut Style
- Double
- Taper
- Tapered Slightly Towards Point
- File Type
- Machinists File
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Includes Handle
- No
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 6 in
- Thickness
- 15/64 in
- Diameter
- 1/4 in
- Width
- 1/4 in
- File Length without Tang
- 6 in
- File Width
- 7/32 in
Description
This 6" Square File from Crescent Nicholson is the perfect tool for enlarging holes or recesses, mortises, keyways and splines. The file has a length of 6 in. and width of 1/4 in. with a diameter of 1/4 in. It features a square profile shape that makes it ideal for applications such as enlarging holes or recesses, mortises, keyways and splines. This natural file has double cut edges which are smooth to avoid scratching the workpiece surface during filing operations. Recommended handle for this file is 21474 Plastic, Mfr No 21520N Wood while its edges are smooth to avoid scratching the workpiece surface during filing operations. You will be able to complete your projects with ease when you have this 6" Square File on hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.