Flange Wedge, Nonsparking, 8 x 1 1/2 In
Mfr # W-8
Zoro # G1637054
product price: $51.69
/eaKey Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
8 in
Height (In.)
1 in
Material
Aluminum Bronze
Standards
FM Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-8
Zoro #
G1637054
UPC #
702535892128
Country of Origin
United States
Dimensions
Length (In.)
8 in
Height (In.)
1 in
Width (In.)
1 1/2 in
Width
1 1/2 in
Maximum Height
1 in
Length
8 in
Details
Item
Flange Wedge
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Material
Aluminum Bronze
Standards
FM Approved
Wedge Type
Flange Wedge
Non-Sparking
Yes
Weight
1.6 lb
Non-Magnetic
Yes
Features
Corrosion-Resistant
Description
When you are working with flanges, the AMPCO W-8 Flange Wedge is the tool to have on hand. The non-sparking, non-magnetic material ensures that it won't cause any damage to your equipment or injure anyone nearby. Made of high strength nickel aluminum bronze, this 8 x 1 1/2 in. flange wedge is durable and corrosion resistant. It has a width of 1 1/2 in., length of 8 in., and height of 1 in. When you need a quality flange wedge for work, make sure you equip yourself with the AMPCO W-8 Flange Wedge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.