Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Flat Head Axe, Nonsparking, 5 In Cut, 36 L
- Mfr # A-5FG
- Zoro # G1329054
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Multi-Component
Handle Length
3 ft
Overall Length
36 in
Features
Corrosion-Resistant, Non-Magnetic
Includes
Rubber Sheath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-5FG
- Zoro #
- G1329054
- UPC #
- 702535879136
- Country of Origin
- United States
Dimensions
- Handle Length
- 3 ft
- Overall Length
- 36 in
- Blade Width
- 203 mm
- Head Length
- 5 in
- Blade Length
- 5 in
- Cutting Edge Length
- 5 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Flat Head Axe, Axe Type NonSparking Axes, Blade Length 5 in, Blade Material Aluminum Bronze, Blade Width 203 mm, Cutting Edge Length 5 in, Grip Material None, Grip Type Cushion Grip, Handle Color Yellow, Handle Length 3 ft, Handle Material Multi-Component
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.