Shop AMPCO SAFETY TOOLS

10 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # P-39

  • Zoro # G1481514


product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Plier Jaw Style
Straight Jaw
Features
Corrosion Resistant, Non-Magnetic, Non-Sparking
Material
High Strength Nickel Aluminum Bronze
Finish
Uncoated
Jaw Width
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-39
Zoro #
G1481514
UPC #
702535882747
Country of Origin
United States
Plier Jaw Style
Straight Jaw
Features
Corrosion Resistant, Non-Magnetic, Non-Sparking
Material
High Strength Nickel Aluminum Bronze
Finish
Uncoated
Handle Type
Dipped
Standards
ASTM A342, ASTM F2503
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
6
Max. Jaw Opening
1 1/2 in
Insulated
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Adjustment Type
Groove Joint
Nonsparking
Yes
Item
Tongue and Groove Plier
Tether Style
Tether Capable
Tether Ready
No
Weight
0.7 lb
Steel Type
Nickel Aluminum Bronze
Non-Sparking
Yes
Number of Jaw Positions
6
Jaw Shape
Flat
Plier Material
Nickel Aluminum Bronze
Jaw Texture
Serrated
Jaw Opening Type
Manual
Adjustment Mechanism
Groove Joint
Maximum Jaw Opening
1 1/2 in
Plier Type
Tongue & Groove Pliers
Grip Style
Standard Cushion
Application
For HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products and MRI Applications, Potentially Flammable Environments where Volatile Materials, Chemicals or Gases are Present
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant

Description

If you are looking for a Tongue and Groove Plier, the AMPCO P-39 10 In. Non-Sparking, Non-Magnetic, Corrosion Resistant Groove Joint Pliers is what you need. Made of high strength nickel aluminum bronze, this non-sparking plier is also non-magnetic and corrosion resistant. The straight jaw offers 1 1/2 in. jaw width and 10 in. overall length for gripping workpieces with ease. With a groove joint adjustment type, this plier can be adjusted to fit different grooves with just one twist of the handle. The AMPCO P-39 Groove Joint Pliers has an adjustable groove joint that makes it easy to grip different sizes of material easily and quickly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.