Shop GENIUS TOOLS
Create Account
Tongue and Groove Pliers, 8in L
- Mfr # 550811
- Zoro # G223580812
original price:Â $26.06 , new price: $23.45 , 10 percent off
new price:Â
$
23.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550811
- Zoro #
- G223580812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tongue and Groove Pliers 8 Inch Length Slip Joint Design Durable Grip - 550811 Professional Hand Tool These tongue and groove pliers are built for controlled gripping and quick size adjustments. The 8 inch (200mm) overall length provides a balanced reach for common hand-tool tasks while keeping handling precise and manageable. Made from tool-grade raw materials, this professional-grade plier is designed for long-term shop use. High-grip rubber handles support comfort and control during repetitive work, and the jaw teeth are designed to hold securely across a range of sizes. Key Benefits 8 inch tongue and groove design supports versatile gripping and adjustment. 200mm overall length balances access with controlled, precise handling. Tool-grade raw materials built to withstand lifetime professional use demands. High-grip rubber handles improve control and reduce slip during work. Strong gripping teeth help maintain a secure hold on various sizes. Easy-to-adjust slip joint quickly changes jaw capacity for different tasks. Meets or exceeds ANSI standards for confidence in consistent performance. A durable build, adjustable jaw range, and ergonomic grip make it a dependable choice for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.