Shop AMPCO SAFETY TOOLS
Create Account
Guncotton Fork, Fiberglss Hndl, 4" x 36" L
Mfr # F-1FG
Zoro # G8858020
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1FG
- Zoro #
- G8858020
- UPC #
- 702535880316
- Country of Origin
- United States
- Item
- Guncotton Fork,Fiberglss Hndl,4" x 36" L
Description
Guncotton Fork,Fiberglss Hndl,4 In. x 36 In. L