Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hammer, Claw, 16 Oz
Mfr # H-20FG
Zoro # G0272316
product price:Â
$
92.69
/ea
Key Features
Overall Length
14 in
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Features
Corrosion-Resistant
Head Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-20FG
- Zoro #
- G0272316
- UPC #
- 702535880521
- Country of Origin
- United States
- Item
- Curved Claw Hammer
- Handle Material
- Fiberglass
- Head Material
- Aluminum Bronze
- Features
- Corrosion-Resistant
- Head Weight
- 1 lb
- Handle
- Fiberglass
- Meets/Exceeds
- DOE, FM APPROVED, MSHA, NFPA, OSHA
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 16.0
- Head Weight (Lb.)
- 1
- Grip Style
- Ribbed
- Face Material
- Aluminum Bronze
- Includes Nail Holder
- No
- Non-Magnetic
- Yes
- Hammer Type
- Claw Hammer
- Claw Shape
- Curved
- Face Texture
- Smooth
- Standards
- ASTM A342, ASTM F2503
- Non-Sparking
- Yes
- Dead Blow Hammer
- No
Description
If you are looking for a non-sparking, non-magnetic hammer that is corrosion resistant, the AMPCO H-20FG Hammer Claw 16 Oz. is an ideal choice. The hammer has a head weight of 16 oz. and a 14 in. overall length. Made with a fiberglass handle, this product is lightweight and easy to use. This Hammer Claw from Amco will meet all your needs when it comes to safety and performance.