Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Chisel, 2 In. x 10-5/8 In.
Mfr # C-19
Zoro # G5167854
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Length
10 3/4 in
Material
Aluminum Bronze
Application
For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue Are Present, Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Hex
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-19
- Zoro #
- G5167854
- UPC #
- 702535879778
- Country of Origin
- United States
- Item
- Cold Chisel
- Material
- Aluminum Bronze
- Application
- For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue Are Present, Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Characteristics
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Hex
- 1 1/4 in
- Meets/Exceeds
- DOE,ASTM A342, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Number of Pieces
- 1
- Tether Capable
- Tether Capable
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Non-Sparking
- Yes
- Shank Shape
- Hexagon
- Non-Magnetic
- Yes
- Grip Style
- Plain
- Weight
- 3.4 lb
- Chisel Type
- Cold Chisel
- Corrosion-Resistant
- Yes
- Includes Handle
- No
- Standards
- ASTM A342, DOE, FM Approved, GSA, MSHA, NFPA, OSHA
- Includes Striking Cap
- No
- Handle Material
- Aluminum Bronze
- Blade Tip Shape
- Diamond
- Tether Ready
- No
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 2 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 10 3/4 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.