Tools 2880 10 In. Drywall Flex Knife
- Mfr # 3685658
- Zoro # G603787176
product price:Â
$
50.19
/ea
Key Features
Blade Type
Flexible
Blade Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3685658
- Zoro #
- G603787176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Width
- 10 in
Details
- Item
- Scraper
- Blade Type
- Flexible
Description
High carbon steel blade individually ground, polished, mirror finished and clear coated. Nylon Projection Interlock handle resists paint thinners and solvents. Full tang blade construction.
Features- Steel
- Nylon handle
- Labeled
- Blade Width - 10 in.
- Dimension - 13.3 x 8.4 x 3.1 in.
- Item Weight - .5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.