Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Punch, Non-Spark, 3/64 x 4-3/4 in

  • Mfr # P-8501

  • Zoro # G5168755


product price: $42.29
/ea

Key Features

Overall Length
4 3/4 in
Length (In.)
4 3/4 in
Tip Size (In.)
3/64 in
Tether Capable
Tether Capable
Construction
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-8501
Zoro #
G5168755
UPC #
702535882907
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Length (In.)
4 3/4 in
Tip Size (In.)
3/64 in
Tip Size
3/64 in
Hole Diameter
3/64 in

Details

Item
Hand Punch
Tether Capable
Tether Capable
Construction
Aluminum Bronze
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Application
For Use When Working with Flammable or Volatile Materials
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Automatic
No
Includes Handle
No
Weight
0.1 lb
Measurement Type
Metric, SAE
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Includes Handguard
No
Tether Ready
No
Container Type
None
Corrosion-Resistant
Yes
Includes Striking Cap
No
Insulated
No
Punch Type
Hand Punch
Shank Shape
Round
Grip Style
Plain
Tip Type
Flat
Non-Sparking
Yes

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 3/64 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 3/64 in, Overall Length 4 3/4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.