Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Punch, Non-Spark, 3/8 x 6 in
- Mfr # P-8509
- Zoro # G5168825
product price:Â
$
54.35
/ea
Key Features
Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
3/8 in
Tether Capable
Tether Capable
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-8509
- Zoro #
- G5168825
- UPC #
- 702535883027
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Length (In.)
- 6 in
- Tip Size (In.)
- 3/8 in
- Hole Diameter
- 3/8 in
- Tip Size
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 6 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze