Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm 12-pt. Hand Socket
- Mfr # 433814
- Zoro # G023583112
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433814
- Zoro #
- G023583112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 14mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433814 Hand Socket SKU: 433814. This 1/2in drive 14mm 12-point hand socket is built for dependable fit and consistent performance with hand-driven socket applications. Its 12-point profile supports fast engagement, while the compact 38mm (1.5in) length helps maintain control in tight working areas. Manufactured from chromium-vanadium steel alloy, it is designed for high strength and long service life. A chrome polished finish adds corrosion resistance, and the permanently stamped size marking improves tool organization and quick identification in drawers or trays. Key Benefits 1/2in drive, 14mm, 12-point design for secure, repeatable fastener engagement. 38mm (1.5in) overall length supports access and controlled hand-driven operation. Chromium-vanadium steel alloy provides high strength and durable wear resistance. Chrome polished finish resists corrosion and maintains a professional, clean surface. Permanently stamped size marking helps fast identification and better tool organization. Meets or exceeds ANSI standards for dimensional consistency and performance expectations. Made for professional technicians and heavy-use toolkits, this socket balances strength, corrosion resistance, and easy identification in day-to-day work. The combination of chrome vanadium construction, ANSI-aligned quality, and a compact length makes it a practical choice for reliable service over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.