Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 45/64 x 7-3/4 in

  • Mfr # P-8518
  • Zoro # G5168834

product price: 
$
95.39
/ea

Key Features

Overall Length
7 3/4 in
Length (In.)
7 3/4 in
Tip Size (In.)
45/64 in
Tether Capable
Tether Capable
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8518
Zoro #
G5168834
UPC #
702535883089
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Meets/Exceeds
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Application
For Use When Working with Flammable or Volatile Materials
Design
1-piece
Construction
Aluminum Bronze
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Aluminum Bronze
Non-Magnetic
Yes
Shank Shape
Round
Non-Sparking
Yes
Grip Style
Plain
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Includes Handguard
No
Measurement Type
Metric, SAE
Tip Type
Flat
Corrosion-Resistant
Yes
Punch Type
Hand Punch
Automatic
No
Includes Handle
No
Tether Ready
No
Container Type
None
Insulated
No
Weight
0.8 lb
Includes Striking Cap
No

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 45/64 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 11/16 in, Overall Length 7 3/4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews