Shop RIDGID
See all product information
Create Account
Adjustable Wrench
- Mfr # 81718
- Zoro # G623396969
product price:Â
$
49.19
/ea
Key Features
Insulated
No
Overall Length
6 in
Jaw Capacity
1 11/32 in
Grip Style
Textured Comfort Grip
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81718
- Zoro #
- G623396969
- UPC #
- 0095691002280
- Country of Origin
- Spain
Dimensions
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Insulated
- No
- Item
- Adjustable Wrench
- Jaw Capacity
- 1 11/32 in
- Grip Style
- Textured Comfort Grip
- Finish
- Polished
- End Style
- Hang Hole
- Measuring Scale
- Yes
- Material
- Steel
- Tether Style
- Tether Capable
- Adjustable Wrench Type
- Adjustable Wrench
- Shell Material
- Steel
Description
Adjustable Wrench, Steel, Polished, 6 in, Jaw Capacity 1 11/32 in, Textured Comfort Grip, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.