Shop AMPCO SAFETY TOOLS

Hazmat Nonsparking Tool Set, 16 pc.

  • Mfr # M-49
  • Zoro # G4105972

product price: 
$
1,396.99
/ea
Free Shipping & Returns

Key Features

Nonsparking
Yes
Number of Cutting Tools
1
Number of Pieces
16
Material
Beryllium Copper, Aluminum Bronze, Phosphor Bronze and Nickel Copper
Wrenches Included
(1) Adjustable Wrench, (1) Pipe Wrench, (4) Box End Wrenches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-49
Zoro #
G4105972
UPC #
702535882228
Country of Origin
United States
Nonsparking
Yes
Number of Cutting Tools
1
Number of Pieces
16
Material
Beryllium Copper, Aluminum Bronze, Phosphor Bronze and Nickel Copper
Wrenches Included
(1) Adjustable Wrench, (1) Pipe Wrench, (4) Box End Wrenches
Tool Storage Included
Yes
Number of Wrenches
6
Number of Screwdrivers
2
Number of Pliers
3
Screwdrivers Included
Phillips #2, Slotted 5/16 in
Standards
ANSI, Din, DOE, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Tool Storage Type Included
Box
Tool Kit Product Grouping
Nonsparking Tool Kits
Putty Knives and Scrapers Included
(1) Deck Scraper, (1) Putty Knife
Insulated / Uninsulated
Uninsulated
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Putty Knives and Scrapers, Wrenches
Cutting Tools Included
(1) Knife
Special Features
Nonmagnetic, Corrosion Resistant
Item
Nonsparking Tool Kit
No. of Putty Knives and Scrapers Included
1
Pliers Included
(1) Tongue & Groove Plier, (2) Lineman's Pliers
Miscellaneous Tools Included
None
Number of Miscellaneous Tools
0
Non-Sparking
Yes
Sockets, Drive Tools, and Accessories Included
None
Number of HVAC Tools
0
Abrasives and Finishing Tools Included
(1) Brush
Features
Corrosion-Resistant
Measuring and Testing Tools Included
None
Number of Abrasives and Finishing Tools
1
Number of Plumbing Tools
0
Number of Inspection and Retrieving Tools
0
Number of Screwdrivers, Keys, and Bits
2
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Electrical and Telecom Tools Included
None
Insulated
Uninsulated
Foam Inserts Included
No
Striking and Struck Tools Included
(1) Hammer
Number of Measuring and Testing Tools
0
Measurement Type
SAE
Inspection and Retrieving Tools Included
None
Number of Electrical and Telecom Tools
0
Plumbing Tools Included
None
HVAC Tools Included
None
Number of Putty Knives and Scrapers
2
Number of Sockets, Drive Tools, and Accessories
0
Number of Striking and Struck Tools
1
Tool Storage Type
Tool Box

Description

Nonsparking Tool Kit, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 16, Pliers Included (1) Tongue & Groove Plier, (2) Lineman's Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, (1) Pipe Wrench, (4) Box End Wrenches, Striking and Struck Tools Included (1) Hammer, Cutting Tools Included (1) Knife

Ratings & reviews