Shop NICHOLSON
See all product information
Create Account
10" Mill Single Cut Bastard File - Carded
- Mfr # 21839NN
- Zoro # G3526087
product price:Â
$
10.49
/ea
Key Features
Profile Shape
Rectangular
Length
12.25 in
Thickness
1/8 in
File Coarseness
Bastard Cut
Includes Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21839NN
- Zoro #
- G3526087
- UPC #
- 037103333490
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- File Style
- American Pattern File
- Face Cut Style
- Single-Cut
- Edge Cut Style
- Single
- Taper
- Regular Taper
- Rigidity
- Rigid
- File Type
- Machinists File
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 4
- Material
- Steel
Dimensions
- Length
- 12.25 in
- Thickness
- 1/8 in
- File Length without Tang
- 10 in
- File Width
- 61/64 in
- Width
- 0.96 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/8 in, File Width 61/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.