Shop AMPCO SAFETY TOOLS

Hazmat Nonsparking Tool Set, 4 pc.

  • Mfr # M-46

  • Zoro # G4128205


product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Number of Screwdrivers
1
Nonsparking
Yes
Tool Kit Product Grouping
Nonsparking Tool Kits
Prybars and Pullers Included
9 in Crate Opener
Tool Storage Type Included
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-46
Zoro #
G4128205
UPC #
702535882198
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Number of Screwdrivers
1
Nonsparking
Yes
Tool Kit Product Grouping
Nonsparking Tool Kits
Prybars and Pullers Included
9 in Crate Opener
Tool Storage Type Included
Roll
Number of Pliers
1
Pliers Included
Lineman's Pliers
Tool Storage Included
Yes
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Striking and Struck Tools, Wrenches
Item
Nonsparking Tool Kit
Insulated / Uninsulated
Uninsulated
Special Features
Nonmagnetic, Corrosion Resistant
Standards
ANSI, Din, DOE, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Material
Beryllium Copper and Aluminum Bronze
Number of Wrenches
1
Number of Pieces
4
Wrenches Included
(1) Adjustable Wrench
Number of Prybars and Pullers
1
Screwdrivers Included
Slotted 5/16 in X 3 in
Miscellaneous Tools Included
None
Putty Knives and Scrapers Included
None
Number of Cutting Tools
0
Number of Miscellaneous Tools
0
Cutting Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Number of Inspection and Retrieving Tools
0
Number of Abrasives and Finishing Tools
0
Insulated
Uninsulated
Measurement Type
SAE
Number of Measuring and Testing Tools
0
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Non-Sparking
Yes
Inspection and Retrieving Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Electrical and Telecom Tools
0
Number of Striking and Struck Tools
1
Screwdrivers, Keys, and Bits Included
(1) Slotted Screwdriver
HVAC Tools Included
None
Features
Corrosion-Resistant
Tool Storage Type
Tool Roll
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of HVAC Tools
0
Electrical and Telecom Tools Included
None
Foam Inserts Included
No
Number of Screwdrivers, Keys, and Bits
1
Striking and Struck Tools Included
(1) Pry Bar

Description

Nonsparking Tool Kit, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included (1) Lineman's Pliers, Screwdrivers, Keys, and Bits Included (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Pry Bar, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None

Ratings & reviews