3/8in Dr. 1/8in Hex Bit Socket 50mmL
- Mfr # 308+3108
- Zoro # G823581530
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+3108
- Zoro #
- G823581530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 50mm Length Durable Steel - 308+3108, Hex Bit Socket This 3/8in drive hex bit socket is built for precise engagement with 1/8in hex fasteners. The 50mm overall length helps reach fasteners without sacrificing control, making it a practical choice for organized, repeatable work in professional toolkits. Made from high speed steel with anti-corrosive properties, it's designed to hold up under regular use and maintain consistent performance over time. The stamped size marking supports quick identification and clean tool organization. Key Benefits 1/8in hex bit size supports accurate fit and reduced fastener rounding. 3/8in drive compatibility works with common ratchets and torque wrenches. 50mm overall length improves access while keeping handling stable and controlled. High speed steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size marking speeds identification and tool organization. Securely attached yet interchangeable bit design supports reliable, flexible service work. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Designed for professional technicians, this hex bit socket balances durability, easy identification, and dependable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.