Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Knife, 5 3/4 In, Nonsparking, Wood
- Mfr # K-5
- Zoro # G1795884
product price:Â
$
39.49
/ea
Key Features
Blade Length
5 3/4 in
Blade Material
Copper Nickel
Handle Material
Wood
Features
Corrosion-Resistant, Non-Magnetic
Blade Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5
- Zoro #
- G1795884
- UPC #
- 702535882327
- Country of Origin
- United States
- Item
- Common Knife
- Blade Material
- Copper Nickel
- Handle Material
- Wood
- Features
- Corrosion-Resistant, Non-Magnetic
- Blade Type
- Fixed
- Handle Color
- Natural
- Color
- natural
- Standards
- ASTM A342, ASTM F2503
- Includes
- Handle
- Number of Pieces
- 1
- Includes Sheath
- No
- Grip Type
- Plain
- Material Application
- Fabric, Paper, Plastic, Powder
- Blade Edge Type
- Straight
- Blade Shape
- Fixed
- Non-Sparking
- Yes
- Non-Sparking Status
- Yes
Description
Common Knife, Blade Edge Type Straight, Blade Length 5 3/4 in, Blade Material Copper Nickel, Blade Shape Fixed, Handle Color Natural, Handle Length 4 1/2 in, Handle Material Wood, Includes Sheath No, Material Application Fabric, Paper, Plastic, Powder, Non-Sparking Yes, Overall Length 10 1/4 in, Standards ASTM A342, ASTM F2503, Grip Type Plain