Shop AMPCO SAFETY TOOLS

Machinist Punch, 10" L, 1/2" Tip Size

  • Mfr # P-42

  • Zoro # G6640280


product price: 
$
81.79
/ea

Key Features

Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
1/2 in
Tether Capable
Not Tether Capable
Construction
Aluminum Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-42
Zoro #
G6640280
UPC #
702535883225
Country of Origin
United States
Item
Machinist Punch
Tether Capable
Not Tether Capable
Construction
Aluminum Bronze
Design
Tapered
Application
For Use with Flammable or Hazardous Materials
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Hex (In.)
1/2 in
Tether Style
Not Tether Capable
Material
Aluminum Bronze
Non-Magnetic
Yes
Includes Striking Cap
No
Grip Style
Plain
Includes Handguard
No
Insulated
No
Automatic
No
Tip Type
Flat
Weight
1.95 lb
Standards
FM
Shank Shape
Hexagon
Non-Sparking
Yes
Measurement Type
Metric, SAE
Container Type
None
Corrosion-Resistant
Yes
Includes Handle
No
Punch Type
Machinist Punch
Tether Ready
No

Description

Machinist Punch, Automatic No, Punch Type Machinist Punch, Tip Size 1/2 in, Tip Type Flat, Shank Shape Hexagon, Shank Diameter 1 in, Shank Width 1 in, Grip Style Plain, Hole Diameter 1/2 in, Overall Length 10 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews