Shop GENIUS TOOLS
Create Account
3/4in Dr. 63mm Impact Socket
- Mfr # 645263
- Zoro # G223580904
original price:Â $96.74 , new price: $87.07 , 10 percent off
new price:Â
$
87.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645263
- Zoro #
- G223580904
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 63mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645263 Impact Socket This 63mm, 6-point impact socket is built for high-torque fastening with a secure, fastener-friendly fit. The 3/4in drive and 80mm (3.15in) overall length provide a practical balance of reach and leverage for demanding work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term performance, while stamped size markings keep identification quick and permanent. Key Benefits 63mm 6-point profile helps reduce fastener rounding under high torque. 3/4in drive interface suits impact tools and heavy-duty fastening tasks. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosion performance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds durable protection for professional daily use. Stamped size markings stay readable for fast, reliable tool organization. SKU 645263 is designed for professional technicians who need a dependable impact socket that holds up to repeated heavy use. With clear size identification, durable CR-Mo construction, and ANSI-aligned performance, it supports consistent results in demanding environments without sacrificing longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.