Zoro Homepage

AMPCO 18 Rod 2" Dia. x 12" L

  • Mfr # 181-0200-012

  • Zoro # G609228062


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Standards
AS 9100, ISO 9001
Shape
Disc
Overall Length
12 in
Rockwell Hardness
B90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181-0200-012
Zoro #
G609228062
UPC #
-
Country of Origin
France

Dimensions

Overall Length
12 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0.053/+0.083

Details

Item
AMPCO 18 Rod
Material
Bronze
Standards
AS 9100, ISO 9001
Shape
Disc
Rockwell Hardness
B90
Fabrication
Cast
Brinell Hardness
183
System of Measurement
Inch
Tensile Strength
95,000 psi
Includes Material Certificate
Yes
Yield Strength
38,000 psi
Mechanical Finish
Mill
Application
Plastic Processing, Steel, Tube Bending, Tube Forming
Material Grade
Ampco(R) 18

Description

AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 2 in, Overall Length 12 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Disc, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.