AMPCO 18 Rod 2" Dia. x 24" L
Mfr # 181-0200-024
Zoro # G809228053
product price: $522.75
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Standards
AS 9100, ISO 9001
Includes Material Certificate
Yes
Tensile Strength
95,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181-0200-024
Zoro #
G809228053
UPC #
-
Country of Origin
France
Dimensions
Outside Diameter
2 in
Overall Length
24 in
Outside Diameter Tolerance
+0.053/+0.083
Details
Item
AMPCO 18 Rod
Material
Bronze
Standards
AS 9100, ISO 9001
Includes Material Certificate
Yes
Tensile Strength
95,000 psi
System of Measurement
Inch
Yield Strength
38,000 psi
Mechanical Finish
Mill
Application
Plastic Processing, Steel, Tube Bending, Tube Forming
Brinell Hardness
183
Material Grade
Ampco(R) 18
Rockwell Hardness
B90
Fabrication
Cast
Shape
Rod
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 2 in, Overall Length 24 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.