Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nail Puller, 18" L, 4-1/2" W, 11/16" Thick
Mfr # N-1
Zoro # G5921128
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Nail Pullers
Overall Length
18 in
Overall Width
4 1/2 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-1
- Zoro #
- G5921128
- UPC #
- 702535882495
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Overall Width
- 4 1/2 in
- Thickness
- 11/16 in
- End Width
- 4 1/2 in
- Bar Width
- 11/16 in
- Bar Diameter
- 1 3/8 in
- Wire Rope Length
- 18 in
Details
- Item
- Nail Puller
- Features
- Corrosion-Resistant
- Type
- Nail Pullers
- Material
- High Strength Nickel Aluminum Bronze
- Standards
- FM Approved
- Color
- Bronze
- Tether Style
- Not Tether Capable
- Handle Color
- Bronze
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Bar Color
- Bronze
- Tether Ready
- No
- Weight
- 3.6 lb
- Bar Material
- Nickel Aluminum Bronze
- Includes Handle
- No
Description
This AMPCO N-1 Nail Puller is a non-sparking, non-magnetic and corrosion resistant wrecking bar. It is the perfect tool for prying and pulling nails. Made of high strength nickel aluminum bronze, this nail puller will stand up to the demands of the job. The color of this wrecking bar is bronze. Its overall length and width are 18 in. and 4 1/2 in., respectively. The thickness of this pry bar is 11/16 in., while its diameter measures 1 3/8 in.. This AMPCO Nail Puller will meet all your needs as a pry bar or nail puller.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.