Shop GENIUS TOOLS
Create Account
12 Piece Bit Socket Set
- Mfr # TX-412
- Zoro # G023584669
original price:Â $102.16 , new price: $91.94 , 10 percent off
new price:Â
$
91.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-412
- Zoro #
- G023584669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket Set 12 Piece Torx Star 1/2 Inch Drive S2 Steel Durable Professional Quality - TX-412 Professional Bit Socket Set This 12-piece 1/2in drive bit socket set is built for professional technicians who need dependable fit and consistent performance. Designed for heavy, repeated use, it supports accurate torque transfer and helps reduce fastener damage when working with common Torx/Star, hex, and triple-square applications. A durable storage case keeps each piece organized and easy to identify. Key Benefits 12-piece 1/2in drive bit socket set covers multiple fastener profiles. S2 steel construction supports durability under heavy professional shop use. Meets or exceeds ANSI standards for consistent tool performance expectations. Precision-fit bits help reduce rounding and stripping of fasteners. Includes standard and longer-length pieces for improved reach in tight areas. Organized storage case keeps sockets protected, sorted, and easy to transport. What's Included 4 Star Bit Sockets: T40, T45, T55 (110mm), T70 (150mm) 4 Hex Bit Sockets: 5mm (190mm), 6mm, 7mm, 8mm (110mm) 4 Triple Square Bit Sockets: M6, M8, M10, M12 (110mm) SKU: TX-412. Built for long-term service in professional environments, this set balances coverage and durability in a single kit. It's a practical choice for technicians who want a clean, organized selection of frequently used bit socket types and lengths in 1/2in drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.