Shop AMPCO SAFETY TOOLS

Non-Sparking Slotted Screwdriver 3/16 in Round

  • Mfr # S-37
  • Zoro # G5168983

product price: 
$
25.49
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
3 1/8 in
Overall Length
6 1/2 in
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-37
Zoro #
G5168983
UPC #
702535883782
Country of Origin
United States
Item
Non-Sparking Slotted Screwdriver
Tip Style
Slotted
Finish
Natural
Handle Material
Plastic
Handle Design
Fluted
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Tip Style Group
Slotted
Standards
ASTM A342, ASTM F2503
ESD Safe
No
Nonsparking
Yes
Screwdriver Tip Style
Keystone Slotted
Insulated
No
Shank Material
Beryllium Copper
Shank Shape
Round
Material
Beryllium Copper
Handle Color
Yellow
Tether Style
Tether Capable
Grip Style
Fluted
Slotted Screwdriver Tip Shape
Keystone
Tether Ready
No
Measurement Type
SAE
Shank Coating
None
Corrosion Resistant
Yes
Shank Finish
Unfinished
Replaceable Shank
No
Tip Finish
None
Non-Sparking
Yes
Magnetized Tip
No
Non-Magnetic
Yes
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tip Material
Beryllium Copper
Corrosion-Resistance
Corrosion-Resistant

Description

Non-Sparking Slotted Screwdriver, Tip Size 3/16 in, Slotted, Plain, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.