Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hex Shank Bit Holder
- Mfr # 341+
- Zoro # G923582352
product price:Â
$
4.01
/ea
Sold in multiples of 2 for
$8.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341+
- Zoro #
- G923582352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 11mm Size 3/8 Inch Drive Durable Construction - 341+, Bit Holder Tool This 3/8in drive hex shank bit holder is built for holding bits securely in professional hand-tool setups. The 11mm hex shank format and compact 30mm overall length support controlled work where space is limited. Manufactured from Chromium-vanadium Steel Alloy, it's designed for high strength, durability, and anti-corrosive performance. Key Benefits 3/8in drive, 11mm hex shank design supports stable, secure bit holding. 30mm overall length keeps the profile compact for tighter working areas. Chromium-vanadium steel alloy construction provides strength under heavy, repeated use. Anti-corrosive material properties help maintain performance in demanding shop environments. Meets or exceeds ANSI standards for consistent, dependable tool performance. Designed and made for professional technicians, this bit holder is built to perform over a lifetime of heavy use while keeping fitment straightforward and reliable. Its durable alloy construction and standards compliance make it a practical choice for maintaining consistent results with 3/8in drive tool systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.