Non-Sparking Slotted Screwdriver 3/8 in Round

  • Mfr # S-50

  • Zoro # G2884314


product price: $61.39
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
8 in
Overall Length
13 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-50
Zoro #
G2884314
UPC #
702535883836
Country of Origin
United States

Dimensions

Tip Size
3/8 in
Shank Length
8 in
Overall Length
13 in
Handle Length
5 in
For Fastener Size
3/8 in

Details

Item
Non-Sparking Slotted Screwdriver
Tip Style
Slotted
Finish
Natural
Handle Material
Plastic
Handle Design
Fluted
Shank Material
Alloy Steel
Shank Shape
Round
Nonsparking
Yes
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
ESD Safe
No
Insulated
No
Standards
ASTM A342, ASTM F2503, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Tether Style
Tether Capable
Shank Finish
Unfinished
Slotted Screwdriver Tip Shape
Keystone
Grip Style
Ergonomic
Shank Coating
Chrome
Tip Finish
None
Non-Magnetic
No
Magnetized Tip
No
Non-Sparking
No
Replaceable Shank
No
Corrosion Resistant
No
Tether Ready
No
Replaceable Shank Capable
Replaceable Shank
Measurement Type
SAE
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tip Material
Beryllium Copper

Description

Non-Sparking Slotted Screwdriver, Tip Size 3/8 in, Slotted, Overall Length 13 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.