Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Crimped Wire Wheel Wire Brush
- Mfr # WB-44D
- Zoro # G5167793
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Bronze
Abrasive Shank Size
No Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB-44D
- Zoro #
- G5167793
- UPC #
- 702535879563
- Country of Origin
- United States
- Mounting Type
- Arbor Hole
- Max. RPM
- 6000
- Item - Wire Wheel Brushes
- Wire Wheel Brush
- Abrasive Material
- Bronze
- Arbor Hole
- 1-1/4"
- Fill Material
- Bronze
- Bristle Type
- Crimped Wire
- Item
- Wire Wheel
- Operating Speed - Maximum
- 6,000 RPM
- Product Type
- Wire Wheel Brush
- Series
- Crimped Wire Wheel Brush
- Color
- Bronze
- Connector Type
- Unthreaded Hole
- Wire Color
- Bronze
Dimensions
- Arbor Hole Size
- 1-1/4"
- Abrasive Shank Size
- No Shank
- Bristle Trim Length
- 1 1/4 in
- Brush Dia.
- 6"
- Face Width
- 1 in
- Wire Dia.
- 0.014"
- Trim Length
- 1-1/4"
- Bristle Diameter
- 0.014 in
- Bristle Length
- 1 1/4 in
- Connector Size
- 1 1/4 in
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Bronze, Brush Dia. 6 in, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 1/4 in, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.