Shop BRUSH RESEARCH
See all product information
Create Account
CY112600AO Abrasive Nylon Copper Center Wheel, 1.5" Dia., 600AO, .375" Arbor Hole, .375" Trim
- Mfr # CY112600AO
- Zoro # G1381349
product price:Â
$
12.79
/ea
Sold in multiples of 12 for
$153.48
Key Features
Max. RPM
20000
Arbor Hole Size
3/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Abrasive Shank Size
No Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY112600AO
- Zoro #
- G1381349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 3/8 in
- Abrasive Shank Size
- No Shank
- Bristle Trim Length
- 3/8 in
- Brush Dia.
- 1 1/2 in
- Face Width
- 7/32 in
- Wire Dia.
- 0.012 in
Details
- Max. RPM
- 20000
- Item - Wire Wheel Brushes
- Wire Wheel Brush
- Abrasive Material
- Abrasive Nylon
- For Use With
- Light Deburring, Edge Blending, General Surface Finishing
- Bristle Type
- Crimped Wire
- Item
- Wire Wheel Brush
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 1 1/2 in, Face Width 7/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.