Zoro Homepage

Nonsparking Open End Wrench, 1-1/8x1-5/16

  • Mfr # WO-1-1/8X1-5/16

  • Zoro # G2909925


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
1-1/8" x 1-5/16"
SAE or Metric
SAE
Overall Length
12 1/4 in
Standards
FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-1-1/8X1-5/16
Zoro #
G2909925
UPC #
702535897208
Country of Origin
United States

Dimensions

Size
1-1/8" x 1-5/16"
Overall Length
12 1/4 in
Head Size
1 1/8 in, 1 5/16 in
Wrench Head Sizes
1 1/8 in, 1 5/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Standards
FM Approved
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Wrench Material
Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Weight
1.5 lb
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Ratcheting
No
Nonsparking
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Measurement Type
SAE
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Non-Magnetic
Yes
Head Type
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 1 1/8 in, 1 5/16 in, Overall Length 12 1/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.