Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Nonsparking Sledge, 18 lb, 33In, Fiberglass
- Mfr # H-74FG
- Zoro # G2772621
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Head Weight
18 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-74FG
- Zoro #
- G2772621
- UPC #
- 702535880910
- Country of Origin
- United States
- Item
- Non-Sparking Sledge Hammer
- Head Weight
- 18 lb
- Head Material
- Aluminum Bronze
- Handle Material
- Fiberglass
- Handle Design
- Cushion Grip
- Tether Capable
- Tether Capable
- Head Color
- Natural
- Features
- Corrosion-Resistant, Non-Slip Grip, Overstrike Protection
- Handle Color
- Black/Yellow
- Standards
- ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Dead Blow Hammer
- No
- Hammer Type
- Blacksmiths Sledge Hammer
- Non-Magnetic
- Yes
- Face Shape
- Hexagon
- Tether Ready
- No
- Non-Sparking
- Yes
- Replaceable Handle
- No
- Grip Style
- Ribbed
- Series
- Strikeforce
- Face Material
- High Strength Nickel Aluminum Bronze
Description
The AMPCO H-74FG Nonsparking Sledge Hammer is the perfect tool for striking chisels and punches. It has a lightweight fiberglass handle that offers excellent grip, making it comfortable to use even for long periods of time. The sledge hammer head is made of high strength nickel aluminum bronze, which is corrosion resistant and non-sparking. It has a cushion grip handle made of fiberglass and rubber, which helps to absorb vibrations when you strike something with the hammer. With an overall length of 33 in., this nonsparking sledge has an 8 1/4 in. head length and 3 in. face diameter. The standard tool tether allows you to secure your tools while keeping them within reach at all times. The AMPCO Nonsparking Sledge Hammer will not only make your job easier but also keep you safe from injury by not causing sparks or metal shavings to fly around as you work on projects like automotive repairs or construction jobsites
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.